Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-2
Zoro # G6000259
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number E-LP-430, E-LPL-430, EZ-E-LP-430, EZ-E-LPL-430, P-LP-425, P-LPL-425
- Spring Type Spring with Canister
- Canister Material Steel
- For Reel Series E-SERIES, P-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-2
- Zoro # G6000259
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | E-LP-430, E-LPL-430, EZ-E-LP-430, EZ-E-LPL-430, P-LP-425, P-LPL-425 |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Reel Series | E-SERIES, P-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number E-LP-430, E-LPL-430, EZ-E-LP-430, EZ-E-LPL-430, P-LP-425, P-LPL-425, For Reel Series E-SERIES, P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 953 mm Outside Length, 10 mm Top Width, 1 Ribs (3V375)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- DAYTON B78 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3X644)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- Coxreels Hose & Cable Reels