Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 658
Zoro # G6007091
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series T-SERIES
- Canister Material Steel
- Spring Material Steel
- For Use With Mfr. Model Number TMP-N-4100, TMPL-N-4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 658
- Zoro # G6007091
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | T-SERIES |
Canister Material | Steel |
Spring Material | Steel |
For Use With Mfr. Model Number | TMP-N-4100, TMPL-N-4100 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number TMP-N-4100, TMPL-N-4100, For Reel Series T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, RH, 304SS (062709000003)
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- LEESON General Purpose Motor, 0.33 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191202.00)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Mounting Bracket, Steel (20458-724)
- Coxreels Hose & Cable Reels