Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 657
Zoro # G6001902
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-TBHL-3100, EZ-THP-1100, EZ-THPL-1100, THP-N-1100, THPL-N-1100, TMP-N-3100, TMPL-N-3100
- Spring Material Steel
- For Reel Series PURE-FLOW-SERIES, T-SERIES
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 657
- Zoro # G6001902
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EZ-TBHL-3100, EZ-THP-1100, EZ-THPL-1100, THP-N-1100, THPL-N-1100, TMP-N-3100, TMPL-N-3100 |
Spring Material | Steel |
For Reel Series | PURE-FLOW-SERIES, T-SERIES |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-TBHL-3100, EZ-THP-1100, EZ-THPL-1100, THP-N-1100, THPL-N-1100, TMP-N-3100, TMPL-N-3100, For Reel Series PURE-FLOW-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- Coxreels Hose & Cable Reels