Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 656-SS
Zoro # G6007134
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TSHL-N-4100-SS
- Spring Type Spring with Canister
- For Reel Series T-SERIES
- Canister Material Stainless Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 656-SS
- Zoro # G6007134
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | TSHL-N-4100-SS |
Spring Type | Spring with Canister |
For Reel Series | T-SERIES |
Canister Material | Stainless Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number TSHL-N-4100-SS, For Reel Series T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1700)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- Coxreels Hose & Cable Reels