Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 655
Zoro # G6001333
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Canister Material Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 655
- Zoro # G6001333
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Canister Material | Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-111 (126289 F2B-SCM-111)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62138)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9F-3/8)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- Coxreels Hose & Cable Reels