Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 652
Zoro # G6001044
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series T-SERIES
- Spring Type Spring with Canister
- Canister Material Steel
- For Use With Mfr. Model Number TSH-N-3125, TSHL-N-3125
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 652
- Zoro # G6001044
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | T-SERIES |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Use With Mfr. Model Number | TSH-N-3125, TSHL-N-3125 |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number TSH-N-3125, TSHL-N-3125, For Reel Series T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHG25ATSR05212A)
- BESTORQ Aftermarket JOHN DEERE AT30181 Replacement Belt, B57 (B57)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (8729)
- Coxreels Hose Reel Accessories