Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 649
Zoro # G6006565
original price:
$163.30
5% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Reel Series FUELING-T-SERIES, T-SERIES
- Spring Material Steel
- For Use With Mfr. Model Number EZ-TMP-450, EZ-TMPL-450, TMP-N-450, TMPL-N-450, TSH-N-635, TSHF-N-635, TSHL-N-635
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 649
- Zoro # G6006565
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
For Reel Series | FUELING-T-SERIES, T-SERIES |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-TMP-450, EZ-TMPL-450, TMP-N-450, TMPL-N-450, TSH-N-635, TSHF-N-635, TSHL-N-635 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-TMP-450, EZ-TMPL-450, TMP-N-450, TMPL-N-450, TSH-N-635, TSHF-N-635, TSHL-N-635, For Reel Series FUELING-T-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H0C)
- DIXON Boss Ground Joint Spud, 3 in, MNPT, Iron (GM38)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L075 (300L075G)
- COXREELS Wand Holder (15735)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- Coxreels Hose & Cable Reels