Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 647
Zoro # G6007204
original price:
$140.61
4% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series EN-SERIES, T-SERIES
- Spring Material Steel
- For Use With Mfr. Model Number EN-N-360, ENL-N-360, EZ-THP-150, EZ-THPL-150, THPL-N-150
- Canister Material Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 647
- Zoro # G6007204
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | EN-SERIES, T-SERIES |
Spring Material | Steel |
For Use With Mfr. Model Number | EN-N-360, ENL-N-360, EZ-THP-150, EZ-THPL-150, THPL-N-150 |
Canister Material | Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EN-N-360, ENL-N-360, EZ-THP-150, EZ-THPL-150, THPL-N-150, For Reel Series EN-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202ZZ (SS6202 ZZ FM222)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Spring Canister Assembly, Steel (1961-4)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- Coxreels Hose & Cable Reels