Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 646R
Zoro # G6001869
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SL19-H150, SL19-M350, SL19L-H150, SL19L-M350
- Spring Type Spring with Canister
- For Reel Series S-SERIES
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 646R
- Zoro # G6001869
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SL19-H150, SL19-M350, SL19L-H150, SL19L-M350 |
Spring Type | Spring with Canister |
For Reel Series | S-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SL19-H150, SL19-M350, SL19L-H150, SL19L-M350, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M8 (FK-M8)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- ENERPAC Adaptor, 38 Cone M 38 Nptf (41366)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- Coxreels Hose & Cable Reels