Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 646-SP
Zoro # G6001412
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number ENML-N-350-SS
- For Reel Series EN-SERIES
- Spring Type Spring with Canister
- Canister Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 646-SP
- Zoro # G6001412
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | ENML-N-350-SS |
For Reel Series | EN-SERIES |
Spring Type | Spring with Canister |
Canister Material | Stainless Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number ENML-N-350-SS, For Reel Series EN-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB (G1103KRRB)
- SMC Male Run Tee, 3/16 in., TubexMNPT (KQ2Y05-35AS)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- DIXON SWing Type Hose, Storage Reel HSR24 (HSR24)
- Coxreels Hose & Cable Reels