Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 20465
Zoro # G5987805
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series DP-SERIES
- For Use With Mfr. Model Number DLPL-375
- Canister Material Steel
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20465
- Zoro # G5987805
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | DP-SERIES |
For Use With Mfr. Model Number | DLPL-375 |
Canister Material | Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number DLPL-375, For Reel Series DP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing (202KTT)
- MILTON INDUSTRIES Safety Exhaust Coupler, 1/4" MNPT (1751)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- Coxreels Hose Reel Accessories