Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 20462
Zoro # G5980482
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DLPL-350, DLPL-450, SLP-550, SLPF-550, SLPL-550
- Spring Type Spring with Canister
- For Reel Series DP-SERIES, SP-SERIES
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20462
- Zoro # G5980482
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | DLPL-350, DLPL-450, SLP-550, SLPF-550, SLPL-550 |
Spring Type | Spring with Canister |
For Reel Series | DP-SERIES, SP-SERIES |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number DLPL-350, DLPL-450, SLP-550, SLPF-550, SLPL-550, For Reel Series DP-SERIES, SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- Coxreels Hose Reel Accessories