Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 20432
Zoro # G5986259
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series DP-SERIES
- For Use With Mfr. Model Number DMPL-375, DMPL-475
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20432
- Zoro # G5986259
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | DP-SERIES |
For Use With Mfr. Model Number | DMPL-375, DMPL-475 |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 4NA84, 4NA92, 4NB12, 5KPA8, 5PR84, For Use With Mfr. Model Number DMPL-375, DMPL-475, For Reel Series DP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471570 (471570)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.71L (1AA8FJC8)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- Coxreels Hose & Cable Reels