Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 20431
Zoro # G5988085
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series DP-SERIES, SP-SERIES
- For Use With Mfr. Model Number DMPL-350, DMPL-450, SLPL-750, SMP-650, SMPL-650
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20431
- Zoro # G5988085
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | DP-SERIES, SP-SERIES |
For Use With Mfr. Model Number | DMPL-350, DMPL-450, SLPL-750, SMP-650, SMPL-650 |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 12U321, 2CAH9, 4NB26, 8D224, 9ADU4, For Use With Mfr. Model Number DMPL-350, DMPL-450, SLPL-750, SMP-650, SMPL-650, For Reel Series DP-SERIES, SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- Coxreels Hose & Cable Reels