Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-6
Zoro # G6017144
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series P-SERIES, PURE-FLOW-SERIES
- For Use With Mfr. Model Number EZ-P-BHL-350, EZ-P-LP-450, EZ-P-LPL-450, P-LP-450, P-LPL-450
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-6
- Zoro # G6017144
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | P-SERIES, PURE-FLOW-SERIES |
For Use With Mfr. Model Number | EZ-P-BHL-350, EZ-P-LP-450, EZ-P-LPL-450, P-LP-450, P-LPL-450 |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-P-BHL-350, EZ-P-LP-450, EZ-P-LPL-450, P-LP-450, P-LPL-450, For Reel Series P-SERIES, PURE-FLOW-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K977)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- Coxreels Hose Reel Accessories