Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-5
Zoro # G6014301
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series PC-SERIES
- Spring Type Spring with Canister
- For Use With Mfr. Model Number PC17-5010-4, PC17-5010-X, PC17L-5010, PC17L-5010-4
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-5
- Zoro # G6014301
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | PC-SERIES |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | PC17-5010-4, PC17-5010-X, PC17L-5010, PC17L-5010-4 |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number PC17-5010-4, PC17-5010-X, PC17L-5010, PC17L-5010-4, For Reel Series PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- GATES O-Ring For Flat-Face Fittings, G60248-0010 (G60248-0010)
- D&D 160" Outside Length, 1" Top Width, 1 Ribs (8V1600)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- Coxreels Hose Reel Accessories