Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-3
Zoro # G6022421
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series C-SERIES, EN-SERIES, P-SERIES, S-SERIES, SG-SERIES
- For Use With Mfr. Model Number C-HP-125-125, C-HP-325-325, C-HPL-125-125, C-HPL-325-325, C-MP-325-325, C-MP-425-425, C-MPL-325-325, C-MPL-425-425, ENH-N-125, ENH-N-325, ENHL-N-125, ENHL-N-325, ENM-N-325, ENM-N-425, ENML-N-325, ENML-N-425, EZ-ENH-125, EZ-ENHL-125, EZ-ENM-325, EZ-ENM-425, EZ-ENML-325, EZ-ENML-425, EZ-P-HP-125, EZ-P-HP-325, EZ-P-HPL-125, EZ-P-MP-425, EZ-P-MPL-425, EZ-SG17-H125, EZ-SG17-M325, EZ-SG17-M425, P-HP-125, P-HP-325, P-HPL-125, P-HPL-325, P-MP-325, P-MP-425, P-MPL-325, P-MPL-425, SG17-H125, SG17-H325, SG17-M325, SG17-M425, SG17L-H325, SR17-H125, SR17-H325, SR17-M325, SR17-M425, SR17L-H125, SR17L-H325, SR17L-M325, SR17L-M425
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-3
- Zoro # G6022421
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | C-SERIES, EN-SERIES, P-SERIES, S-SERIES, SG-SERIES |
For Use With Mfr. Model Number | C-HP-125-125, C-HP-325-325, C-HPL-125-125, C-HPL-325-325, C-MP-325-325, C-MP-425-425, C-MPL-325-325, C-MPL-425-425, ENH-N-125, ENH-N-325, ENHL-N-125, ENHL-N-325, ENM-N-325, ENM-N-425, ENML-N-325, ENML-N-425, EZ-ENH-125, EZ-ENHL-125, EZ-ENM-325, EZ-ENM-425, EZ-ENML-325, EZ-ENML-425, EZ-P-HP-125, EZ-P-HP-325, EZ-P-HPL-125, EZ-P-MP-425, EZ-P-MPL-425, EZ-SG17-H125, EZ-SG17-M325, EZ-SG17-M425, P-HP-125, P-HP-325, P-HPL-125, P-HPL-325, P-MP-325, P-MP-425, P-MPL-325, P-MPL-425, SG17-H125, SG17-H325, SG17-M325, SG17-M425, SG17L-H325, SR17-H125, SR17-H325, SR17-M325, SR17-M425, SR17L-H125, SR17L-H325, SR17L-M325, SR17L-M425 |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1600mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1600)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (AK74H)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Hollow He (5406-HP-04)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- Coxreels Hose Reel Accessories