Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-2R
Zoro # G6027391
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430
- Canister Material Steel
- For Reel Series C-SERIES
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-2R
- Zoro # G6027391
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430 |
Canister Material | Steel |
For Reel Series | C-SERIES |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430, For Reel Series C-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- HYDROMAXX 2"x100Ft High Pressure Red Lay Flat Discharge Hose with Pin Lugs (RLF200100WC)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- Coxreels Hose Reel Accessories