Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-2
Zoro # G6027209
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series C-SERIES, E-SERIES, P-SERIES
- Spring Material Steel
- For Use With Mfr. Model Number C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430, E-HP-130, E-HP-330, E-HPL-130, E-HPL-330, E-MP-330, E-MP-430, E-MPL-330, E-MPL-430, EZ-E-HP-130, EZ-E-HP-330, EZ-E-HPL-130, EZ-E-HPL-330, EZ-E-MP-330, EZ-E-MP-430, EZ-E-MPL-330, EZ-E-MPL-430, EZ-P-MP-430, EZ-P-MPL-430, P-HP-130, P-HP-330, P-HPL-130, P-HPL-330, P-MP-330, P-MP-430, P-MPL-330, P-MPL-430
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 2037-2
- Zoro # G6027209
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | C-SERIES, E-SERIES, P-SERIES |
Spring Material | Steel |
For Use With Mfr. Model Number | C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430, E-HP-130, E-HP-330, E-HPL-130, E-HPL-330, E-MP-330, E-MP-430, E-MPL-330, E-MPL-430, EZ-E-HP-130, EZ-E-HP-330, EZ-E-HPL-130, EZ-E-HPL-330, EZ-E-MP-330, EZ-E-MP-430, EZ-E-MPL-330, EZ-E-MPL-430, EZ-P-MP-430, EZ-P-MPL-430, P-HP-130, P-HP-330, P-HPL-130, P-HPL-330, P-MP-330, P-MP-430, P-MPL-330, P-MPL-430 |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-HP-330-330, C-HPL-330-330, C-MP-430-430, C-MPL-430-430, E-HP-130, E-HP-330, E-HPL-130, E-HPL-330, E-MP-330, E-MP-430, E-MPL-330, E-MPL-430, EZ-E-HP-130, EZ-E-HP-330, EZ-E-HPL-130, EZ-E-HPL-330, EZ-E-MP-330, EZ-E-MP-430, EZ-E-MPL-330, EZ-E-MPL-430, EZ-P-MP-430, EZ-P-MPL-430, P-HP-130, P-HP-330, P-HPL-130, P-HPL-330, P-MP-330, P-MP-430, P-MPL-330, P-MPL-430
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Spring Canister Assembly, Steel (8729)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- Coxreels Hose & Cable Reels