Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-1R
Zoro # G6026061
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series C-SERIES
- Canister Material Steel
- For Use With Mfr. Model Number C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-1R
- Zoro # G6026061
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | C-SERIES |
Canister Material | Steel |
For Use With Mfr. Model Number | C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335 |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335, For Reel Series C-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-087-B Set Screw Collar (GSC-087-B)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- DYNABRADE 1.3 hp Motor Tune-Up Kit (96100)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- Coxreels Hose & Cable Reels