Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 2037-1
Zoro # G6026603
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335, ENH-N-135, ENHL-N-135, ENM-N-335, ENML-N-335, P-HP-135, P-HPL-135, P-MP-335, P-MPL-335
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Steel
- For Reel Series C-SERIES, EN-SERIES, P-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2037-1
- Zoro # G6026603
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335, ENH-N-135, ENHL-N-135, ENM-N-335, ENML-N-335, P-HP-135, P-HPL-135, P-MP-335, P-MPL-335 |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Reel Series | C-SERIES, EN-SERIES, P-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-HP-135-135, C-HPL-135-135, C-MP-335-335, C-MPL-335-335, ENH-N-135, ENHL-N-135, ENM-N-335, ENML-N-335, P-HP-135, P-HPL-135, P-MP-335, P-MPL-335, For Reel Series C-SERIES, EN-SERIES, P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- KRYTOX 0.5 oz Tube White (GPL-206)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- Coxreels Hose & Cable Reels