Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1983-2-SS
Zoro # G6026962
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Canister Material Stainless Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1983-2-SS
- Zoro # G6026962
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Canister Material | Stainless Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TDEX 21.5 TiN Coated C-5 Carbide Insert (6062-0215)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- Coxreels Hose & Cable Reels