Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-7R
Zoro # G6027461
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series C-SERIES, S-SERIES
- Spring Type Spring with Canister
- For Use With Mfr. Model Number C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-SL17-L350, EZ-SL17L-L350, SL17-L350, SL17L-L350
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-7R
- Zoro # G6027461
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | C-SERIES, S-SERIES |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-SL17-L350, EZ-SL17L-L350, SL17-L350, SL17L-L350 |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- PIX Belt, BX Cogged, 21/32 x 131 in. OC (BX128)
- ZORO SELECT 1-1/2" Barbed x MNPT 316 SS Hose Barb (HB150SS)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- Coxreels Hose Reel Accessories