Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-7
Zoro # G6026664
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number C-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-P-BLL-350, EZ-P-LP-350, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG17-L350, EZ-SG17L-L350, EZ-SR17-L350, EZ-SR17L-L350, P-LP-350, P-LPL-350, P-NP-350, P-NPL-350, SG17-L350, SG17L-L350, SR17-L350, SR17L-L350
- For Reel Series C-SERIES, NITRO-PRO-SERIES, P-SERIES, PURE-FLOW-SERIES, S-SERIES, SG-SERIES
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-7
- Zoro # G6026664
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | C-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-P-BLL-350, EZ-P-LP-350, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG17-L350, EZ-SG17L-L350, EZ-SR17-L350, EZ-SR17L-L350, P-LP-350, P-LPL-350, P-NP-350, P-NPL-350, SG17-L350, SG17L-L350, SR17-L350, SR17L-L350 |
For Reel Series | C-SERIES, NITRO-PRO-SERIES, P-SERIES, PURE-FLOW-SERIES, S-SERIES, SG-SERIES |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-P-BLL-350, EZ-P-LP-350, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG17-L350, EZ-SG17L-L350, EZ-SR17-L350, EZ-SR17L-L350, P-LP-350, P-LPL-350, P-NP-350, P-NPL-350, SG17-L350, SG17L-L350, SR17-L350, SR17L-L350, For Reel Series C-SERIES, NITRO-PRO-SERIES, P-SERIES, PURE-FLOW-SERIES, S-SERIES, SG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-11)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM84-D6)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 30mm (800 8M 30)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- Coxreels Hose & Cable Reels