Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-7-SS
Zoro # G6027069
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number P-LPL-350-SS
- Canister Material Stainless Steel
- For Reel Series P-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-7-SS
- Zoro # G6027069
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | P-LPL-350-SS |
Canister Material | Stainless Steel |
For Reel Series | P-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number P-LPL-350-SS, For Reel Series P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- CONTINENTAL CONTITECH A56 Wrapped V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (A56)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 57" (B57)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- Coxreels Hose Reel Accessories