Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-5R
Zoro # G6026052
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number EZ-SL17-L430, EZ-SL17L-L430, SL17-L430, SL17L-L430
- Spring Material Steel
- For Reel Series S-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-5R
- Zoro # G6026052
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | EZ-SL17-L430, EZ-SL17L-L430, SL17-L430, SL17L-L430 |
Spring Material | Steel |
For Reel Series | S-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SL17-L430, EZ-SL17L-L430, SL17-L430, SL17L-L430, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (2H569)
- BANDO S3M-162 Timing Belt, 60-S3M-162 (60-S3M-162)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Wand Holder (15735)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- Coxreels Hose & Cable Reels