Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-5-SS
Zoro # G6021310
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Canister Material Stainless Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-5-SS
- Zoro # G6021310
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Canister Material | Stainless Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- Coxreels Hose Reel Accessories