Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-5-SP
Zoro # G6023779
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series EN-SERIES
- For Use With Mfr. Model Number ENL-N-425-SS
- Spring Type Spring with Canister
- Canister Material Stainless Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-5-SP
- Zoro # G6023779
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | EN-SERIES |
For Use With Mfr. Model Number | ENL-N-425-SS |
Spring Type | Spring with Canister |
Canister Material | Stainless Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number ENL-N-425-SS, For Reel Series EN-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- NANO No Air Loss Condensate Drain, Magnetic (NMD 6)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Mounting Bracket, Steel (20458-724)
- Coxreels Hose Reel Accessories