Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-5-AL
Zoro # G6027303
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series ALUMI-PRO-SERIES
- Canister Material Aluminum
- For Use With Mfr. Model Number P-LP-430-AL, P-LPL-430-AL
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-5-AL
- Zoro # G6027303
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | ALUMI-PRO-SERIES |
Canister Material | Aluminum |
For Use With Mfr. Model Number | P-LP-430-AL, P-LPL-430-AL |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Aluminum, For Use With Mfr. Model Number P-LP-430-AL, P-LPL-430-AL, For Reel Series ALUMI-PRO-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-06-O)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (36VF37)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Solenoid Relay, 12 VDC (20877)
- Coxreels Hose Reel Accessories