Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-3
Zoro # G6022875
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Canister Material Steel
- For Reel Series P-W-SERIES
- For Use With Mfr. Model Number P-W-135, P-WL-135
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1961-3
- Zoro # G6022875
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Canister Material | Steel |
For Reel Series | P-W-SERIES |
For Use With Mfr. Model Number | P-W-135, P-WL-135 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number P-W-135, P-WL-135, For Reel Series P-W-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- Coxreels Hose & Cable Reels