Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1961-2
Zoro # G6023130
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, EZ-SG17W-150, EZ-SG17WT-150, P-W-140, P-WL-140, P-WT-140, P-WTL-140, SG17W-150, SG17WL-150, SG17WT-150, SR17W-150, SR17WL-150, SR17WT-150, SR17WTL-150
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series C-SERIES, P-W-SERIES, S-SERIES, SG-SERIES
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1961-2
- Zoro # G6023130
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, EZ-SG17W-150, EZ-SG17WT-150, P-W-140, P-WL-140, P-WT-140, P-WTL-140, SG17W-150, SG17WL-150, SG17WT-150, SR17W-150, SR17WL-150, SR17WT-150, SR17WTL-150 |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | C-SERIES, P-W-SERIES, S-SERIES, SG-SERIES |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, EZ-SG17W-150, EZ-SG17WT-150, P-W-140, P-WL-140, P-WT-140, P-WTL-140, SG17W-150, SG17WL-150, SG17WT-150, SR17W-150, SR17WL-150, SR17WT-150, SR17WTL-150, For Reel Series C-SERIES, P-W-SERIES, S-SERIES, SG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- BESTORQ 4L470 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs (4L470)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Rubber Foot Pad, Rubber (15710)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- Coxreels Hose & Cable Reels