Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1960
Zoro # G6020364
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series P-W-SERIES, PC-SERIES
- Spring Material Steel
- Canister Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number EZ-PC13-5012-4, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-D, EZ-PC13-5016-E, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC13L-5012, EZ-PC13L-5016, P-WC13-5004, P-WC13-5006, P-WC13L-5004, P-WC13L-5006, PC13-5012-4, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13L-5012, PC13L-5012-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1960
- Zoro # G6020364
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | P-W-SERIES, PC-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | EZ-PC13-5012-4, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-D, EZ-PC13-5016-E, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC13L-5012, EZ-PC13L-5016, P-WC13-5004, P-WC13-5006, P-WC13L-5004, P-WC13L-5006, PC13-5012-4, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13L-5012, PC13L-5012-4 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-PC13-5012-4, EZ-PC13-5012-A, EZ-PC13-5012-B, EZ-PC13-5012-F, EZ-PC13-5012-X, EZ-PC13-5016-A, EZ-PC13-5016-C, EZ-PC13-5016-D, EZ-PC13-5016-E, EZ-PC13-5016-H, EZ-PC13-5016-K, EZ-PC13-5016-M, EZ-PC13L-5012, EZ-PC13L-5016, P-WC13-5004, P-WC13-5006, P-WC13L-5004, P-WC13L-5006, PC13-5012-4, PC13-5012-A, PC13-5012-B, PC13-5012-F, PC13-5012-X, PC13L-5012, PC13L-5012-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,740 Nameplate RPM (6K854)
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (B99/5L1020)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- REELCRAFT Bearing and Seal Kit (S602240)
- Coxreels Hose & Cable Reels