Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1960-1
Zoro # G6027592
original price:
$90.97
8% off
new price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number EZ-PC13-3516-C, EZ-PC13-3516-D, P-WC13-2501, P-WC13-2510, P-WC13-3502, P-WC13-3504, P-WC13-3506, P-WC13L-2501, P-WC13L-2510, P-WC13L-3502, P-WC13L-3504, P-WC13L-3506, PC13-3512-4, PC13-3512-A, PC13-3512-B, PC13-3512-F, PC13-3512-X
- Spring Type Spring with Canister
- For Reel Series P-W-SERIES, P-WC-SERIES, PC-SERIES
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1960-1
- Zoro # G6027592
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-PC13-3516-C, EZ-PC13-3516-D, P-WC13-2501, P-WC13-2510, P-WC13-3502, P-WC13-3504, P-WC13-3506, P-WC13L-2501, P-WC13L-2510, P-WC13L-3502, P-WC13L-3504, P-WC13L-3506, PC13-3512-4, PC13-3512-A, PC13-3512-B, PC13-3512-F, PC13-3512-X |
Spring Type | Spring with Canister |
For Reel Series | P-W-SERIES, P-WC-SERIES, PC-SERIES |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-PC13-3516-C, EZ-PC13-3516-D, P-WC13-2501, P-WC13-2510, P-WC13-3502, P-WC13-3504, P-WC13-3506, P-WC13L-2501, P-WC13L-2510, P-WC13L-3502, P-WC13L-3504, P-WC13L-3506, PC13-3512-4, PC13-3512-A, PC13-3512-B, PC13-3512-F, PC13-3512-X, For Reel Series P-W-SERIES, P-WC-SERIES, PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Pawls (S260065)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- Coxreels Hose & Cable Reels