Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1959-5
Zoro # G6021712
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Reel Series P-SERIES, PC-SERIES, SG-SERIES
- Spring Material Steel
- For Use With Mfr. Model Number EZ-SG13-L135, P-LP-135, P-LPL-135, PC13-3516-4, PC13-3516-A, PC13-3516-C, PC13-3516-D, PC13-3516-E, PC13-3516-F, PC13-3516-X, SG13-L135
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1959-5
- Zoro # G6021712
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
For Reel Series | P-SERIES, PC-SERIES, SG-SERIES |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-SG13-L135, P-LP-135, P-LPL-135, PC13-3516-4, PC13-3516-A, PC13-3516-C, PC13-3516-D, PC13-3516-E, PC13-3516-F, PC13-3516-X, SG13-L135 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SG13-L135, P-LP-135, P-LPL-135, PC13-3516-4, PC13-3516-A, PC13-3516-C, PC13-3516-D, PC13-3516-E, PC13-3516-F, PC13-3516-X, SG13-L135, For Reel Series P-SERIES, PC-SERIES, SG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- GATES Hi-Power II Belts, A53 (A53)
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- Coxreels Hose & Cable Reels