Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1959-3R
Zoro # G6026019
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Use With Mfr. Model Number SL13-L125, SL13L-L125
- Spring Material Steel
- For Reel Series S-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1959-3R
- Zoro # G6026019
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
For Use With Mfr. Model Number | SL13-L125, SL13L-L125 |
Spring Material | Steel |
For Reel Series | S-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SL13-L125, SL13L-L125, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- CLIMAX METAL PRODUCTS 2C-175-S Two-Piece Clamping Collar (2C-175-S)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB3 (G1103KRRB3)
- GATES Truflex V-Belts, 3L330 (3L330)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- Coxreels Hose & Cable Reels