Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1959-2
Zoro # G6027680
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Use With Mfr. Model Number P-LP-115, P-LP-315, P-LPL-115, P-LPL-315
- Spring Material Steel
- For Reel Series P-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1959-2
- Zoro # G6027680
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
For Use With Mfr. Model Number | P-LP-115, P-LP-315, P-LPL-115, P-LPL-315 |
Spring Material | Steel |
For Reel Series | P-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number P-LP-115, P-LP-315, P-LPL-115, P-LPL-315, For Reel Series P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (A67/4L690)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- Coxreels Hose & Cable Reels