Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1959-1
Zoro # G6025930
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P-LP-110, P-LP-310, P-LPL-110, P-LPL-310
- Spring Material Steel
- For Reel Series P-SERIES
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1959-1
- Zoro # G6025930
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | P-LP-110, P-LP-310, P-LPL-110, P-LPL-310 |
Spring Material | Steel |
For Reel Series | P-SERIES |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number P-LP-110, P-LP-310, P-LPL-110, P-LPL-310, For Reel Series P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Spring Canister Assembly, Steel (650)
- SOUTHWIRE Mpj-01-Maxis Pro Jax (58133201)
- Coxreels Hose Reel Accessories