Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-7
Zoro # G6027495
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series P-SERIES, SG-SERIES
- Canister Material Steel
- Spring Material Steel
- For Use With Mfr. Model Number EZ-P-LP-125, EZ-P-LP-325, EZ-P-LPL-125, EZ-P-LPL-325, EZ-SG13-L325, EZ-SG13L-L325, P-LP-325, P-LPL-325, SG13-L325, SG13L-L325
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-7
- Zoro # G6027495
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | P-SERIES, SG-SERIES |
Canister Material | Steel |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-P-LP-125, EZ-P-LP-325, EZ-P-LPL-125, EZ-P-LPL-325, EZ-SG13-L325, EZ-SG13L-L325, P-LP-325, P-LPL-325, SG13-L325, SG13L-L325 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-P-LP-125, EZ-P-LP-325, EZ-P-LPL-125, EZ-P-LPL-325, EZ-SG13-L325, EZ-SG13L-L325, P-LP-325, P-LPL-325, SG13-L325, SG13L-L325, For Reel Series P-SERIES, SG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPF-650)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- CHIEF Power Beyond Plug Sae, 220915 (220915)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, IH Series (VIHC4-4M)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Spring Canister Assembly, Steel (691-2)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- Coxreels Hose Reel Accessories