Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-7-AL
Zoro # G6029613
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P-LP-325-AL, P-LPL-325-AL
- Spring Material Steel
- For Reel Series ALUMI-PRO-SERIES
- Spring Type Spring with Canister
- Canister Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-7-AL
- Zoro # G6029613
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | P-LP-325-AL, P-LPL-325-AL |
Spring Material | Steel |
For Reel Series | ALUMI-PRO-SERIES |
Spring Type | Spring with Canister |
Canister Material | Aluminum |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Aluminum, For Use With Mfr. Model Number P-LP-325-AL, P-LPL-325-AL, For Reel Series ALUMI-PRO-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Wand Holder (15735)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- Coxreels Hose & Cable Reels