Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-5
Zoro # G6023009
original price:
$55.08
4% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-5
- Zoro # G6023009
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- MAIN FILTER Hydraulic Filter, replaces FASSI ZF10006, Pressure Line, 10 micron, Outside-In (MF0490066)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- Coxreels Hose & Cable Reels