Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-4
Zoro # G6020224
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-4
- Zoro # G6020224
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHK3)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer (FBS88)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Kit Portable Reel (PR-1175-11)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- Coxreels Hose Reel Accessories