Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-2R
Zoro # G6020601
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Reel Series S-SERIES
- Canister Material Steel
- For Use With Mfr. Model Number EZ-SL15-L135, EZ-SL15L-L135, SL15L-L135, SL15W-125, SL15W-135, SL15WL-125, SL15WL-135, SL15WT-125, SL15WT-135
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-2R
- Zoro # G6020601
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Reel Series | S-SERIES |
Canister Material | Steel |
For Use With Mfr. Model Number | EZ-SL15-L135, EZ-SL15L-L135, SL15L-L135, SL15W-125, SL15W-135, SL15WL-125, SL15WL-135, SL15WT-125, SL15WT-135 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SL15-L135, EZ-SL15L-L135, SL15L-L135, SL15W-125, SL15W-135, SL15WL-125, SL15WL-135, SL15WT-125, SL15WT-135, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Socket, Interchange, Industrial, Brass, 1/4" (B-2CF2-B)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- Coxreels Hose Reel Accessories