Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 1958-2
Zoro # G6029659
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-P-LP-135, EZ-P-LPL-135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, SR15-L135, SR15L-L135, SR15W-125, SR15W-135, SR15WL-125, SR15WL-135, SR15WT-125, SR15WT-135
- Canister Material Steel
- For Reel Series P-SERIES, S-SERIES
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1958-2
- Zoro # G6029659
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EZ-P-LP-135, EZ-P-LPL-135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, SR15-L135, SR15L-L135, SR15W-125, SR15W-135, SR15WL-125, SR15WL-135, SR15WT-125, SR15WT-135 |
Canister Material | Steel |
For Reel Series | P-SERIES, S-SERIES |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-P-LP-135, EZ-P-LPL-135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, SR15-L135, SR15L-L135, SR15W-125, SR15W-135, SR15WL-125, SR15WL-135, SR15WT-125, SR15WT-135, For Reel Series P-SERIES, S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAPO-RUST CRC Liquid Silicone Lubricant 7.5 oz 1 pk (05074)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- Coxreels Hose & Cable Reels