Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 15243
Zoro # G5980902
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Use With Mfr. Model Number SLP-575, SLPF-575, SLPL-575
- Canister Material Steel
- For Reel Series SP-SERIES
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15243
- Zoro # G5980902
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | SLP-575, SLPF-575, SLPL-575 |
Canister Material | Steel |
For Reel Series | SP-SERIES |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SLP-575, SLPF-575, SLPL-575, For Reel Series SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El (2089-4-6S)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- SKF SKF-6312/C3, Single Row Ball Brgs, 6312C3 (6312/C3)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- Coxreels Hose Reel Accessories