Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 15241
Zoro # G5979423
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15241
- Zoro # G5979423
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 12U319, 2Z863, 4HK87, 4LMH4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- Coxreels Hose Reel Accessories