Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 15240
Zoro # G5986100
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SLP-4100, SLPL-4100
- Canister Material Steel
- Spring Type Spring with Canister
- Spring Material Steel
- For Reel Series SP-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15240
- Zoro # G5986100
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SLP-4100, SLPL-4100 |
Canister Material | Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
For Reel Series | SP-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 2XHZ9, 2Z862, 4HK86, 8XFC6, For Use With Mfr. Model Number SLP-4100, SLPL-4100, For Reel Series SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Stainless, Bore 0.75" (SSUC204-12)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- DYNABRADE Mandrel (93532)
- COXREELS Solenoid Relay, 12 VDC (20877)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR (640-1-BR)
- Coxreels Hose Reel Accessories