Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 15237
Zoro # G5981733
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SMP-4100, SMPL-4100
- For Reel Series SP-SERIES
- Canister Material Steel
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15237
- Zoro # G5981733
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SMP-4100, SMPL-4100 |
For Reel Series | SP-SERIES |
Canister Material | Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 4NA85, 4NB25, 4NB33, 5PG04, 5PG12, For Use With Mfr. Model Number SMP-4100, SMPL-4100, For Reel Series SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- B B MANUFACTURING 2450-14M-40, Timing Belt, Neoprene, Fiberglass (2450-14M-40)
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- MI-T-M Lance with Variable Nozzle (16-0444)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- Coxreels Hose Reel Accessories