Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 15233
Zoro # G5979231
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SLP-5100, SLPF-5100, SLPL-5100, SMP-5100, SMPL-5100
- Spring Type Spring with Canister
- For Reel Series SP-SERIES
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15233
- Zoro # G5979231
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SLP-5100, SLPF-5100, SLPL-5100, SMP-5100, SMPL-5100 |
Spring Type | Spring with Canister |
For Reel Series | SP-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 3MJJ1, 4NB27, 6Z160, 6Z784, For Use With Mfr. Model Number SLP-5100, SLPF-5100, SLPL-5100, SMP-5100, SMPL-5100, For Reel Series SP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adapter, Motor Mount (3M368)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Switch Box (8281)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- Coxreels Hose & Cable Reels