Shop All Hose Reel Mounting Brackets
Coxreels
Spring Can Assy 15In
Mfr # 692-2
Zoro # G1176817
original price:
$233.61
14% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Type Spring with Canister
- Spring Material Steel
- For Use With Mfr. Model Number EZ-SH-475, EZ-SHL-475, EZ-TSH-475, EZ-TSHL-475, SH-N-475, SHL-N-475, TSH-N-475, TSHL-N-475
- For Reel Series SH-SERIES, T-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 692-2
- Zoro # G1176817
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-SH-475, EZ-SHL-475, EZ-TSH-475, EZ-TSHL-475, SH-N-475, SHL-N-475, TSH-N-475, TSHL-N-475 |
For Reel Series | SH-SERIES, T-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 31XG66, For Use With Mfr. Model Number EZ-SH-475, EZ-SHL-475, EZ-TSH-475, EZ-TSHL-475, SH-N-475, SHL-N-475, TSH-N-475, TSHL-N-475, For Reel Series SH-SERIES, T-SERIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56C, ODP (5KC39NN50X)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- COXREELS Spring Can Assy 12In (690-2)
- COXREELS Spring Can Assy 15In (698-2)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Spring Can Assy 15In (656)
- Coxreels Hose & Cable Reels