Shop All Hose Reel Mounting Brackets
Coxreels
Spring Can Assy 12In
Mfr # 696-1
Zoro # G0674269
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- Canister Material Steel
- For Use With Mfr. Model Number E-HP-350, E-HPL-350, E-MP-450, E-MPL-450, ENH-N-350, ENHL-N-350, ENM-N-450, ENML-N-450, EZ-E-HP-350, EZ-E-HPL-350, EZ-E-MP-450, EZ-E-MPL-450, EZ-ENH-350, EZ-ENHL-350, EZ-ENM-450, EZ-ENML-450, EZ-HP-350, EZ-HPL-350, EZ-MP-450, EZ-MPL-450, EZ-SG19-M450, EZ-THP-350, EZ-THPL-350, HP-N-350, HPL-N-350, MP-N-450, MPL-N-450, SG19-H350, SG19-M450, SG19L-H350, SR19-H350, SR19-M450, SR19L-H350, SR19L-M450, THP-N-350, THPL-N-350
- Spring Material Steel
- For Reel Series E-SERIES, HP-SERIES, MP-SERIES, S-SERIES, SG-SERIES, T-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 696-1
- Zoro # G0674269
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Use With Mfr. Model Number | E-HP-350, E-HPL-350, E-MP-450, E-MPL-450, ENH-N-350, ENHL-N-350, ENM-N-450, ENML-N-450, EZ-E-HP-350, EZ-E-HPL-350, EZ-E-MP-450, EZ-E-MPL-450, EZ-ENH-350, EZ-ENHL-350, EZ-ENM-450, EZ-ENML-450, EZ-HP-350, EZ-HPL-350, EZ-MP-450, EZ-MPL-450, EZ-SG19-M450, EZ-THP-350, EZ-THPL-350, HP-N-350, HPL-N-350, MP-N-450, MPL-N-450, SG19-H350, SG19-M450, SG19L-H350, SR19-H350, SR19-M450, SR19L-H350, SR19L-M450, THP-N-350, THPL-N-350 |
Spring Material | Steel |
For Reel Series | E-SERIES, HP-SERIES, MP-SERIES, S-SERIES, SG-SERIES, T-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Coupling, Rigid Steel (3ZN60)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG664, Pressure Line, 25 micron (ZX-W01AG664)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Swivel 3/8In Npt Viton (1935-1)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Spring Can Assy 10In (689-3)
- COXREELS Spring Can Assy 15In (698-2)
- COXREELS Hose Stop 1In (20214)
- Coxreels Hose & Cable Reels